Shop All Label Maker Accessories
Brady
Ribbon Cartridge, 4-2/5 In. W, PK2
Mfr # 52059
Zoro # G0142484
product price: $189.99
/pk 2, $95.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Mfr. No. 52041
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 7/16 in
- Length 290 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52059
- Zoro # G0142484
- UPC # 754473520595
- Country of Origin Germany
- Category Label Maker Accessories
Dimensions
Width | 4 7/16 in |
Length | 290 ft |
Ribbon Length | 290 ft |
Size (WxL) - Label Printer Ribbons | 4 7/16 in x 290 ft |
Ribbon Width | 4 7/16 in |
Details
Printer Series Compatibility | MiniMark |
Item | Label Printer Ribbon Cartridge |
For Use With | Mfr. No. 52041 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Green |
Ink Color | Green |
Ribbon Series | MiniMark |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Green |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility MiniMark, Ribbon Color Green, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 7/16 in, Ribbon Series MiniMark, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR828)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Hard Case (BMP41-HC)
- BRADY Static Awareness lbls Polyester 0., PK 25 (SL-12-PK)
- Brady Label Maker Accessories