Shop All Label Maker Accessories
Brady
Ribbon Cartridge, 4-21/64 In.
Mfr # B30-R6200
Zoro # G5204437
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Standards CSA Approved, UL Recognized
- Width 4 21/64 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R6200
- Zoro # G5204437
- UPC # 662820969471
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 200 ft |
Ribbon Width | 4 5/16 in |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Details
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
Item | Label Printer Ribbon Cartridge |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Standards | CSA Approved, UL Recognized |
Color | Black |
Ink Color | Black |
Ribbon Series | R6200 |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37, S3000 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R6200, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- NMC No Admittance Authorized Employees Only Sign, M242RB (M242RB)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- Brady Safety Labels