Shop All Label Maker Ribbons
Brady
Ribbon Cartridge, 4-1/8" W, 200 ft. L, White
Mfr # 76741
Zoro # G0142764
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Ink Color White
- Width 4-1/8"
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76741
- Zoro # G0142764
- UPC # 754473767419
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4-1/8" |
Length | 200 ft. |
Ribbon Width | 4 3/32 in |
Size (WxL) - Label Printer Ribbons | 4 3/32 in x 200 ft |
Ribbon Length | 200 ft |
Details
Printer Series Compatibility | GlobalMark |
Item | Ribbon Cartridge |
Color | White |
Ink Color | White |
Printer Series Compatability | GlobalMark(R) |
For Use With | GlobalMark(R) Industrial Label Maker |
Application | Outdoors and Industrial Environments |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Formulation | Resin |
Ribbon Series | R10000 |
Ribbon Color | White |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, 11-1/2" L, PR (PAMSQ-M89/W1011)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/8)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- Brady Safety Labels