Shop All Label Maker Ribbons
Brady
Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green
Mfr # 76747
Zoro # G0142791
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Green
- Ink Color Green
- Width 4-1/8"
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76747
- Zoro # G0142791
- UPC # 754473767471
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4-1/8" |
Length | 200 ft. |
Ribbon Width | 4 3/32 in |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 3/32 in x 200 ft |
Details
Printer Series Compatibility | GlobalMark |
Item | Ribbon Cartridge |
Color | Green |
Ink Color | Green |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Printer Series Compatability | GlobalMark(R) |
For Use With | GlobalMark(R) Industrial Label Maker |
Application | Outdoors and Industrial Environments |
Ribbon Color | Green |
Ribbon Series | R10000 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Green, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (CSA) (48-73-5082)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035BL)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series (740-0380)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- Brady Label Maker Ribbons