Shop All Label Maker Accessories
Brady
Ribbon Cartridge, 290 ft. L, PK2
Mfr # 52047
Zoro # G0142475
product price: $204.99
/pk 2, $102.50/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Mfr. No. 52041
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 7/16 in
- Length 290 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52047
- Zoro # G0142475
- UPC # 754473520472
- Country of Origin Germany
- Category Label Maker Accessories
Dimensions
Width | 4 7/16 in |
Length | 290 ft |
Ribbon Width | 4 7/16 in |
Ribbon Length | 290 ft |
Size (WxL) - Label Printer Ribbons | 4 7/16 in x 290 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | MiniMark |
For Use With | Mfr. No. 52041 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Blue |
Ink Color | Blue |
Ribbon Color | Blue |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Ribbon Formulation | Resin |
Ribbon Series | MiniMark |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility MiniMark, Ribbon Color Blue, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 7/16 in, Ribbon Series MiniMark, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure w/AC and Window, Steel, Surface (STI-7560AC)
- BRADY Universal Rolling Case for Printer (120994)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BROTHER Cutter Blade for 12mm TZe Labelng System (TC4)
- Brady Label Maker Accessories