Shop All Label Maker Accessories
Brady
Ribbon, Black, 4-21/64 In.
Mfr # B30-R6000
Zoro # G4914147
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Standards CSA Approved, UL Recognized
- Width 4 21/64 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R6000
- Zoro # G4914147
- UPC # 754473211776
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Standards | CSA Approved, UL Recognized |
Color | Black |
Ink Color | Black |
Ribbon Series | R6000 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37, S3000 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Material Properties Halogen Free, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- SIGNMISSION OSHA Caution Decal, Automatic Door, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Automatic Door (OS-CS-D-35-L-19113)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (28-350)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BROTHER Li-ion Rechargeable Battery Pack, 7.2V (BAE001)
- Brady Label Maker Accessories