Shop All Label Maker Accessories
Brady
Ribbon, Black, 4-21/64 In.
Mfr # B30-R4300
Zoro # G7560935
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Standards CSA Approved, UL Recognized
- Width 4 21/64 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R4300
- Zoro # G7560935
- UPC # 754473211783
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Standards | CSA Approved, UL Recognized |
Color | Black |
Ink Color | Black |
Ribbon Formulation | Wax/Resin |
Ribbon Color | Black |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Series | R4300 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37, S3000 |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7248-M)
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- ELECTROMARK Vinyl Sign Kit, Self-Adhesive, 30 x 30 (Y604378)
- Brady Safety Labels