Shop All Label Maker Accessories
Brady
Ribbon, Black, 4-1/9 In. W, 200 ft. L
Mfr # 96089
Zoro # G2731443
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Industrial Label Maker
- For Use With Mfr. No. 76798, 76800, 76801, 42001, 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96089
- Zoro # G2731443
- UPC # 754473960896
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Printer Series Compatibility | GlobalMark 2 Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
For Use With | Mfr. No. 76798, 76800, 76801, 42001, 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black |
Ink Color | Black |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R10000 |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Elevator Convex Mirror (ME-10)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- NMC Danger Authorized Personnel Only Sign, D9AB (D9AB)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Thermal Transfer Printer Labels, Amber (THT-4-724-10)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Charger, Size Universal (M71-QC)
- ELECTROMARK Vinyl Sign Kit, Self-Adhesive, 30 x 30 (Y604378)
- Brady Label Maker Accessories