Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 360 ft. L, Black
Mfr # R6401
Zoro # G7232522
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Width 4"
- Length 360 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6401
- Zoro # G7232522
- UPC # 662820519751
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 360 ft. |
Size (WxL) - Label Printer Ribbons | 4 in x 360 ft |
Ribbon Length | 360 ft |
Ribbon Width | 4 in |
Core Diameter | 1/2 in |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | Printer Compatibility, Brady 1244, Brady 1344, Brady 1024 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R6400 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | THT 1" Core Printers |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards CSA Approved, RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- BRADY Label, 1 1/2 in W, White (M6-30-483)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- Brady Safety Labels