Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 242 ft. L, Black
Mfr # R6213
Zoro # G6994906
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12
- Color Black
- Ink Color Black
- Width 4"
- Length 242 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6213
- Zoro # G6994906
- UPC # 662820923947
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 242 ft. |
Ribbon Length | 242 ft |
Core Diameter | 1/2 in |
Ribbon Width | 4 in |
Size (WxL) - Label Printer Ribbons | 4 in x 242 ft |
Details
Printer Series Compatibility | BBP11, BBP12 |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Series | R6200 |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMEHIDE StormHide Down Pour Rain Pants (PEP LD 3X)
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In (3400MD)
- BRADY Base Neutralizing Polymer (SPC-BASE)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- Brady Safety Labels