Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Blue
Mfr # IP-R4507-BL
Zoro # G6618857
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BRADY IP
- Ink Color Blue
- Length 984 ft.
- For Use With Brady IP(TM) Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R4507-BL
- Zoro # G6618857
- UPC # 662820662303
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Ribbon Length | 984 ft |
Details
Color | Blue |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Blue |
For Use With | Brady IP(TM) Printers |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Series | R4500 |
Ribbon Color | Blue |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Blue, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- Brady Label Maker Ribbons