Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # IP-R6607
Zoro # G6948347
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BRADY IP
- Ink Color Black
- Width 4-21/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R6607
- Zoro # G6948347
- UPC # 662820897071
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Details
Color | Black |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Ribbon Formulation | Resin |
Resistance Properties | Diesel-Resistant |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Series | R6600 |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Diesel-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Label, 4 1/8 in W, Red; White (BM7C-2000-855-DAN)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- Brady Safety Labels