Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # IP-R6407
Zoro # G6461393
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BRADY IP
- Ink Color Black
- Length 984 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R6407
- Zoro # G6461393
- UPC # 662820898696
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Ribbon Width | 4 5/16 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | CSA Approved, UL Recognized |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R6400 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, S, Threaded, 5 Point (RU65001S)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- PORTWEST Super Ear Muffs EN352 (PW41)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- BRADY Label, 1 in W, White (M6-17-483)
- Brady Safety Labels