Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # IP-R6007
Zoro # G1515132
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Black
- Ink Color Black
- Length 984 ft.
- For Use With IP Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R6007
- Zoro # G1515132
- UPC # 662820659594
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | IP Printer |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Color | Black |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R6000 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties Halogen Free, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BRADY Label, 1 in W, White (M6-98-499)
- Brady Safety Labels