Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 200 ft. L, Black/Red
Mfr # B30-R10000-KR-8
Zoro # G1662906
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color Black/Red
- For Use With Mfr. No. BBP35, BBP37
- Ink Color Black/Red
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R10000-KR-8
- Zoro # G1662906
- UPC # 754473940256
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 200 ft. |
Ribbon Panel Length | 8 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Printer Series Compatibility | BBP35, BBP37, S3100 |
Color | Black/Red |
Item | Ribbon |
For Use With | Mfr. No. BBP35, BBP37 |
Ink Color | Black/Red |
Formulation | Resin |
Characteristics | 8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge |
Standards | RoHS Compliance |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Number of Panel Sets | 100 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37 |
Ribbon Color | Black/Red |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Series | R10000 |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- TREX BY ERGODYNE Replacement Studs, PK8 (6301)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- Brady Safety Labels