Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 200 ft. L, Black/Orange
Mfr # B30-R10000-KO-8
Zoro # G1662879
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color Black/Orange
- For Use With Mfr. No. BBP35, BBP37
- Ink Color Black/Orange
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R10000-KO-8
- Zoro # G1662879
- UPC # 754473940201
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 200 ft. |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Panel Length | 8 in |
Ribbon Width | 4 5/16 in |
Ribbon Length | 200 ft |
Details
Item | Ribbon |
Printer Series Compatibility | BBP35, BBP37, S3100 |
Color | Black/Orange |
For Use With | Mfr. No. BBP35, BBP37 |
Ink Color | Black/Orange |
Formulation | Resin |
Characteristics | 8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge |
Standards | RoHS Compliance |
Ribbon Formulation | Resin |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37 |
Ribbon Color | Black/Orange |
Number of Panel Sets | 100 |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Orange, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (FP-V-100-L-CLR)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- DATA PRD Dataprduct R3197, R3197 Compatible Ribbon, Black/red (DPSR3197)
- Brady Label Maker Ribbons