Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow
Mfr # B30-R10000-KRYB-8
Zoro # G1662949
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/Yellow/Blue
- Printer Series Compatibility BBP35, BBP37, S3100
- For Use With Mfr. No. BBP31, BBP33, BBP35, BBP37
- Ink Color Black/Blue/Red/Yellow
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-R10000-KRYB-8
- Zoro # G1662949
- UPC # 754473940607
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft. |
Width | 4-21/64" |
Ribbon Panel Length | 8 in |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Width | 4 5/16 in |
Details
Color | Black/Red/Yellow/Blue |
Item | Ribbon |
Printer Series Compatibility | BBP35, BBP37, S3100 |
For Use With | Mfr. No. BBP31, BBP33, BBP35, BBP37 |
Ink Color | Black/Blue/Red/Yellow |
Characteristics | 8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge |
Formulation | Resin |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Number of Panel Sets | 50 |
Ribbon Series | R10000 |
Ribbon Formulation | Resin |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black/Blue/Red/Yellow |
Compatible Mfr Part Number | BBP35, BBP37 |
Product Type | Four-Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Blue/Red/Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 50, Ribbon Formulation Resin, Product Type Four-Color Thermal Transfer Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1 29/32 in W, White (M6-78-427-AW)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- BRADY Label, 2 in W, Indoor, Clear (M7C-1900-430)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- Brady Label Maker Ribbons