Shop All Label Maker Accessories
Brady
Ribbon, 4-1/8 In. W, 200 ft. L
Mfr # 110221
Zoro # G5807715
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
- For Use With GlobalMark(R) Industrial Label Maker
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 110221
- Zoro # G5807715
- UPC # 754473682187
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 3/32 in x 200 ft |
Ribbon Width | 4 3/32 in |
Ribbon Panel Length | 8 in |
Ribbon Length | 200 ft |
Details
Printer Series Compatibility | GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
For Use With | GlobalMark(R) Industrial Label Maker |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Red/ Green/Yellow |
Ink Color | Black/Green/Red/Yellow |
Number of Panel Sets | 50 |
Product Type | Four-Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Series | R10000 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black/Green/Red/Yellow |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Green/Red/Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 50, Ribbon Formulation Resin, Product Type Four-Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zen Short Visor, Smoke (WVI00007-510)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- NMC Caution Low Clearance Sign (C552AB)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1311-NA_14x10 (U4-1311-NA_14x10)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- BRADY BBP31 Cutter Tool (B31-CCT)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-250-150-WT)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- Brady Safety Labels