Shop All Label Maker Ribbons
Brady
Ribbon, 3-17/64" W, 984 ft. L, Silver
Mfr # IP-R4502-SV
Zoro # G6643052
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BRADY IP
- Ink Color Silver
- Width 3-17/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # IP-R4502-SV
- Zoro # G6643052
- UPC # 662820661894
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 3-17/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 3 1/4 in |
Details
Color | Silver |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Silver |
For Use With | Brady IP(TM) Printers |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Series | R4500 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Silver |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Silver, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- GLOBE SCIENTIFIC Labeling Tape, 1/2" x 500" per Roll, 6 Rolls/Box, Salmon, 6PK (LT-05X500S)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- BRADY Label, 1 in W, Clear; White (M6-64-427)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- Brady Safety Labels