Shop All Label Maker Ribbons
Brady
Ribbon, 3-17/64" W, 984 ft. L, Green
Mfr # R4402-GR
Zoro # G9247901
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- For Use With Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Ink Color Green
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4402-GR
- Zoro # G9247901
- UPC # 662820557296
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 3-17/64" |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Ribbon Width | 3 1/4 in |
Details
Color | Green |
Item | Ribbon |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Ink Color | Green |
Characteristics | High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance |
Formulation | Resin |
Standards | RoHS Compliance, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Material Properties | High Density |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Green |
Ribbon Formulation | Resin |
Ribbon Series | R4400 |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Material Properties High Density, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Green, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- KLEENGUARD Safety Glasses, Bronze Dual Polycarbonate (19644)
- CONDOR Warning Tape, Roll, 3In W, 30 ft. L (78143)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label Tape Roll, Metallic Silver, Labels/Roll: 1225 (B30-17-438)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- Brady Safety Labels