Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, White
Mfr # M61-R6710-WT
Zoro # G5482961
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61
- Color White
- Ink Color White
- Length 75 ft.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M61-R6710-WT
- Zoro # G5482961
- UPC # 754473579456
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Ribbon Width | 2 in |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Ribbon Length | 75 ft |
Details
Printer Series Compatibility | BMP61 |
Color | White |
Item | Ribbon |
Ink Color | White |
Characteristics | Solvent Resistant |
Formulation | Wax/Resin |
Standards | Compliant with RoHS Directive |
For Use With | Mfr. No. BMP61, BMP61-W, R6710 Series |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | White |
Resistance Properties | Solvent-Resistant |
Ribbon Formulation | Wax/Resin |
Ribbon Series | R6700 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6700, Ribbon Formulation Wax/Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Solvent-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 120 x 18 In (PLR510)
- NMC Forklift Inspection, Pk25 (RPT181ST)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, 16 oz., PK15 (2043M)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- Brady Label Maker Ribbons