Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, Black
Mfr # M61-R6010
Zoro # G5483156
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61
- Color Black
- Ink Color Black
- Length 75 ft.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M61-R6010
- Zoro # G5483156
- UPC # 754473580506
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Details
Printer Series Compatibility | BMP61 |
Color | Black |
Item | Ribbon |
Ink Color | Black |
Characteristics | Abrasion Resistant, Heat Resistant, Solvent Resistant |
For Use With | Mfr. No. BMP61, BMP61-W, R6000 Series |
Formulation | Resin |
Standards | Compliant with RoHS Directive |
Material Properties | Halogen Free |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R6000 |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Abrasion-Resistant, Heat-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Material Properties Halogen Free, Printer Series Compatibility BMP61, M611, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Heat-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK9)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- Brady Label Maker Ribbons