Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, White
Mfr # M61-R6810-WT
Zoro # G5482955
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61
- Color White
- Ink Color White
- Length 75 ft.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M61-R6810-WT
- Zoro # G5482955
- UPC # 754473580582
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Ribbon Width | 2 in |
Ribbon Length | 75 ft |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Details
Printer Series Compatibility | BMP61 |
Color | White |
Item | Ribbon |
Ink Color | White |
Formulation | Resin |
Standards | Compliant with RoHS Directive |
For Use With | Mfr. No. BMP61, BMP61-W, R6800 Series |
Characteristics | Scratch Resistant, Smear Resistant, Solvent Resistant |
Ribbon Formulation | Resin |
Ribbon Series | R6800 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Color | White |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6800, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1 29/32 in W, White (M6-78-427-AW)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- Brady Label Maker Ribbons