Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, Blue
Mfr # M61-R4410-BL
Zoro # G5483007
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BMP61
- Ink Color Blue
- Width 2"
- Length 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M61-R4410-BL
- Zoro # G5483007
- UPC # 754473580551
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2" |
Length | 75 ft. |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Details
Color | Blue |
Printer Series Compatibility | BMP61 |
Item | Ribbon |
Ink Color | Blue |
Standards | Compliant with RoHS Directive |
For Use With | Mfr. No. BMP61, BMP61-W, R4400 Series |
Formulation | Resin |
Characteristics | Heat Resistant, Solvent Resistant, Scratch Resistant |
Ribbon Series | R4400 |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Blue |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color Blue, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG0 (6DMG0)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-2XL)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- Brady Label Maker Ribbons