Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, Black
Mfr # M61-R6210
Zoro # G5483147
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP61
- Ink Color Black
- Length 75 ft.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M61-R6210
- Zoro # G5483147
- UPC # 754473580520
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Ribbon Width | 2 in |
Ribbon Length | 75 ft |
Details
Color | Black |
Printer Series Compatibility | BMP61 |
Item | Ribbon |
Ink Color | Black |
Characteristics | Heat Resistant, Smear Resistant, Solvent Resistant, Scratch Resistant |
Formulation | Resin |
Standards | Compliant with RoHS Directive |
For Use With | Mfr. No. BMP61, BMP61-W, R6200 Series |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R6200 |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Ribbon Formulation | Resin |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6200, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- Brady Label Maker Ribbons