Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Red
Mfr # R4400-RD
Zoro # G9247892
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Red
- For Use With Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Ink Color Red
- Width 2-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4400-RD
- Zoro # G9247892
- UPC # 662820557289
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Width | 2 3/8 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Red |
Item | Ribbon |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Ink Color | Red |
Characteristics | High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance |
Formulation | Resin |
Standards | RoHS Compliance, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R4400 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Red |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Material Properties | High Density |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties High Density, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Red, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Multi Pocket Mesh Vest, Green, 3XL (V1024860U-3XL)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- Brady Label Maker Ribbons