Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Red
Mfr # IP-R4500-RD
Zoro # G7193164
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Red
- Ink Color Red
- Length 984 ft.
- For Use With Brady IP(TM) Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R4500-RD
- Zoro # G7193164
- UPC # 662820661566
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 984 ft. |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Core Diameter | 1 in |
Ribbon Width | 2 11/32 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Red |
Item | Ribbon |
Ink Color | Red |
For Use With | Brady IP(TM) Printers |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Series | R4500 |
Ribbon Formulation | Wax/Resin |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Red |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- 3M SCOTT Gas Mask Canister, Enforcement AM, CD, CL, FM, HC, HF, MA, OV, SD, PH, CS Tear Gas, CN Mase, HE (45123)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- Brady Safety Labels