Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Green
Mfr # R4400-GR
Zoro # G9247883
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- For Use With Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Ink Color Green
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4400-GR
- Zoro # G9247883
- UPC # 662820557302
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 2 3/8 in |
Details
Color | Green |
Item | Ribbon |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Ink Color | Green |
Formulation | Resin |
Characteristics | High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance |
Standards | RoHS Compliance, UL Recognized |
Ribbon Color | Green |
Material Properties | High Density |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R4400 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Material Properties High Density, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Green, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Lime, Class 3 (736C-3 2XL)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY86)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- Brady Safety Labels