Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Green
Mfr # IP-R4400-GR
Zoro # G6401857
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Green
- Ink Color Green
- Length 984 ft.
- For Use With Brady IP(TM) Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # IP-R4400-GR
- Zoro # G6401857
- UPC # 662820660965
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Ribbon Width | 2 11/32 in |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Green |
Item | Ribbon |
Ink Color | Green |
For Use With | Brady IP(TM) Printers |
Standards | UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Formulation | Resin |
Ribbon Color | Green |
Ribbon Format | Ribbon on Printer Specific Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R4400 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Green, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL PROMOTIONS Lab Markers, Super Fine, Assorted, 4/pk, 4PK (248879)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- Brady Label Maker Ribbons