Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Blue
Mfr # R4500-BL
Zoro # G9247926
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Blue
- For Use With Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Ink Color Blue
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4500-BL
- Zoro # G9247926
- UPC # 662820557326
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Width | 2 3/8 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Blue |
Item | Ribbon |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Ink Color | Blue |
Formulation | Wax/Resin |
Characteristics | Strong Environmental Resistance Against Smearing and Chemicals, Reliable, Sharp Edge Print Quality to Maximize Barcode Readability |
Standards | RoHS Compliance |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Blue |
Ribbon Series | R4500 |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Blue, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- 3M PELTOR Headband Ear Muffs, 27 (10093045080714)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Label Tape Roll, Metallic Silver, Labels/Roll: 1225 (B30-17-438)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- Brady Safety Labels