Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Blue
Mfr # IP-R4400-BL
Zoro # G6925073
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BRADY IP
- Ink Color Blue
- Length 984 ft.
- For Use With Brady IP(TM) Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # IP-R4400-BL
- Zoro # G6925073
- UPC # 662820660477
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Ribbon Width | 2 11/32 in |
Details
Color | Blue |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Blue |
For Use With | Brady IP(TM) Printers |
Standards | UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Blue |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Printer Specific Core |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Series | R4400 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Blue, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Monit (A-1218 No Tres - No Tres Monit)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (34-274/M)
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- Brady Safety Labels