Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Black
Mfr # IP-R4902
Zoro # G6992517
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Black
- Ink Color Black
- Width 2-23/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # IP-R4902
- Zoro # G6992517
- UPC # 662820660354
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Core Diameter | 1 in |
Ribbon Width | 2 11/32 in |
Details
Printer Series Compatibility | BRADY IP |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | CSA Approved, UL Recognized |
Ribbon Color | Black |
Ribbon Format | Ribbon on Printer Specific Core |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | High Temperature-Resistant, Smear-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Formulation | Resin |
Ribbon Series | R4900 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- NMC Protective Clothing Required In This. S, 10 in Height, 14 in Width, Rigid Plastic (C396RB)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- Brady Safety Labels