Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 500 ft. L, Black
Mfr # R6005
Zoro # G9247962
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Thermal Transfer Printer
- For Use With Brady 4042, Intermec 3440, Thermal Transfer Printers
- Ink Color Black
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6005
- Zoro # G9247962
- UPC # 662820144342
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 500 ft. |
Width | 2-23/64" |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 500 ft |
Ribbon Length | 500 ft |
Ribbon Width | 2 3/8 in |
Details
Color | Black |
Item | Ribbon |
Printer Series Compatibility | Thermal Transfer Printer |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Ink Color | Black |
Characteristics | Halogen Free, High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance |
Formulation | Resin |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R6000 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | THT 3" Core Printers |
Ribbon Color | Black |
Material Properties | Halogen Free, High Density |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Material Properties Halogen Free, High Density, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 2 3/8 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1106KAS6BLU)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- THE BRUSH MAN Right Hand Only 14” Pvc Chemical-Resistant Gloves, Large, 24PK (GLOVE-7714RHO)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- SMITH CORONA 22210 Lift-Off Tape, PK2 (22210)
- Brady Safety Labels