Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 500 ft. L, Black
Mfr # R4305
Zoro # G9247847
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADYPRINTER i7100, Thermal Transfer Printers
- Color Black
- For Use With Brady 4042, Intermec 3440, Thermal Transfer Printers
- Ink Color Black
- Width 2-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4305
- Zoro # G9247847
- UPC # 662820144311
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 500 ft. |
Ribbon Length | 500 ft |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 500 ft |
Ribbon Width | 2 11/32 in |
Core Diameter | 1 in |
Details
Printer Series Compatibility | BBP81, BRADYPRINTER i7100, Thermal Transfer Printers |
Item | Ribbon |
Color | Black |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Ink Color | Black |
Formulation | Wax/Resin |
Characteristics | Strong Environmental Resistance Against Smearing and Chemicals, Reliable, Sharp Edge Print Quality to Maximize Barcode Readability |
Standards | CSA Approved, UL Recognized |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | THT 3" Core Printers |
Ribbon Formulation | Wax/Resin |
Ribbon Series | R4300 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 2 11/32 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- Brady Safety Labels