Shop All Label Maker Ribbons
Brady
Ribbon, 1-37/64" W, 500 ft. L, Black
Mfr # R4303
Zoro # G9247831
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Thermal Transfer Printer
- For Use With Brady 4042, Intermec 3440, Thermal Transfer Printers
- Ink Color Black
- Width 1-37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4303
- Zoro # G9247831
- UPC # 662820144304
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 1-37/64" |
Length | 500 ft. |
Size (WxL) - Label Printer Ribbons | 1 9/16 in x 500 ft |
Core Diameter | 1 in |
Ribbon Length | 500 ft |
Ribbon Width | 1 9/16 in |
Details
Color | Black |
Printer Series Compatibility | Thermal Transfer Printer |
Item | Ribbon |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Ink Color | Black |
Characteristics | Strong Environmental Resistance Against Smearing and Chemicals, Reliable, Sharp Edge Print Quality to Maximize Barcode Readability |
Formulation | Wax/Resin |
Standards | CSA Approved, UL Recognized |
Ribbon Color | Black |
Compatible Mfr Part Number | THT 3" Core Printers |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Formulation | Wax/Resin |
Ribbon Series | R4300 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 1 9/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- HONEYWELL NORTH Hood, S, Red (968005)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Label, 1 in W, Silver (M6-20-435)
- Brady Label Maker Ribbons