Shop All Floor Signs
Brady
Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92285
Mfr # 92285
Zoro # G8411002
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Men Working Above
- Width 12"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92285
- Zoro # G8411002
- UPC # 754473922856
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12" |
Height | 20" |
Details
Item | Reversible Floor Stand |
Header | Caution |
Legend | Men Working Above |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.156" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 129 Degrees F |
Header Legend Color | Yellow |
Header Background Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Reversible Floor Stand, Sign Subject Matter Person Working, Height 20 In., Width 12 In., Sign Material Plastic, Header Caution, Legend Men Working Above, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- Brady Floor Signs