Shop All Floor Signs
Brady
Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280
Mfr # 92280
Zoro # G8607790
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 12"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92280
- Zoro # G8607790
- UPC # 754473922801
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12" |
Height | 20" |
Details
Item | Reversible Floor Stand |
Header | Caution |
Legend | Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.156" |
Double-Sided | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 129 Degrees F |
Header Background Color | Black |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Reversible Floor Stand, Sign Subject Matter Accident Prevention, Height 20 In., Width 12 In., Sign Material Plastic, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- ALLPOINTS 14" Steam Glove Med (181605)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- BRADY Floor Sign, 17 in Height, 15.35 in Width, Anti-skid Laminated Vinyl (150165)
- BRADY Floor Sign, 17 in Height, 17 in Width, Anti-skid Laminated Vinyl (150173)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- NMC Caution Wet Floor, HFS14 (HFS14)
- Brady Signs