Shop All Locking Cables & Chains
Brady
Retractble Cble Lckout, 8 ft L, 6 Lcks Max
Mfr # 51442
Zoro # G1174801
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 1/16 in
- Cable Material Nylon
- Body Material Polypropylene
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51442
- Zoro # G1174801
- UPC # 754473514426
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/16 in |
Body Dimensions | 3-7/8 in H x 3-7/8 in L x 1-3/4 in W |
Cable Dia. | 1/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Body Depth | 1.78 in |
Body Width | 4 in |
Body Height | 4 in |
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 1/16 in, Cable Length 8 ft, Cable Lockout Type Retractable, Cable Material Nylon, Cable Material Finish Vinyl, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Depth 1.78 in, Body Height 4 in, Body Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-1025Pe10-065 Gas Spring (GSS 6318UV)
- STRYBUC White Tilt Latch Assembly (83-622WA)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (HH74722-14)
- MASTER LOCK LAM PADLOCK 1-9/16"" 3PK (3TRILF)
- BRADY Lockout Cable, 16 ft. L (50953)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- ABUS 13011 (10/500 NON-COILED CABLE)
- Brady Locking Cables & Chains