Shop All Facility Signs
Brady
Restroom Sign, Bilingual, Poly, 14 x10 in, 125540
Mfr # 125540
Zoro # G7366569
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men/Hombres
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125540
- Zoro # G7366569
- UPC # 754473731892
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men/Hombres |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
Sign Legend Color | White |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees F to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Men/Hombres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming, Portrait (OS-DS-A-1014-V-1709)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354 (127354)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- Brady Facility Signs