Shop All Facility Signs
Brady
Restroom Sign, Bilingual, Poly, 10 x7", 125513
Mfr # 125513
Zoro # G8634993
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women/Mujeres
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125513
- Zoro # G8634993
- UPC # 754473731625
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Women/Mujeres |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Women/Mujeres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-1014-L-16740)
- Brady Facility Signs