Shop All Facility Signs
Brady
Restroom Sign, 8X8", WHT/BR, Men, ENG, 70128
Mfr # 70128
Zoro # G7382669
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 70128
- Zoro # G7382669
- UPC # 754473701284
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Braille, English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 95 Mil |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Men, Printed Language Braille, English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- BRADY Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403 (127403)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- BRADY Restroom Sign, 7X10", BK, SYM, Projecting, 25191 (25191)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Sign, First Aid, 8"X8", Acrylic, L0AE01A (L0AE01A)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Or Drink In This Area Sign, Landscape (OS-NS-P-1014-L-14598)
- Brady Signs