Shop All Facility Signs
Brady
Restroom Sign, 7X10", BK, SYM, Projecting, 25191
Mfr # 25191
Zoro # G7391452
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25191
- Zoro # G7391452
- UPC # 754473251918
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | No legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.060" |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Orange/Black, Ribbed Nylon (SDX2-06-XXL)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- BRADY Sign, Facility, Rest Rooms, Picto, 10X7, Width: 7", 47691 (47691)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- Brady Facility Signs