Shop All Facility Signs
Brady
Restroom Sign, 6"X9", Acrylic, Width: 9", V1RR02A
Mfr # V1RR02A
Zoro # G8470161
product price: $16.37
/ea
$16.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restrooms
- Width 9"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # V1RR02A
- Zoro # G8470161
- UPC # 754473493905
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 9" |
Height | 6" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Restrooms |
Sign Shape | Rectangle |
Sign Material | Acrylic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | Yes |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Blue |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-04-L)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- BRADY Security Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (123522)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (125039)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- BRADY Caution Sign, 7" HX10" W, Aluminum, Width: 10", 132084 (132084)
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Dogs Best In Town, D-DC-12-Hot Dogs Best In Town (D-DC-12-Hot Dogs Best In Town)
- Brady Facility Signs