Shop All Facility Signs
This Product is Discontinued
Brady
Restroom Sign, 10X14", Black/White, 87736 (Discontinued)
Mfr # 87736
Zoro # G7372412
This Product is Discontinued
Key Features
- Header Restroom Closed
- Legend For Cleaning
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87736
- Zoro # G7372412
- UPC # 754473877361
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Restroom Sign |
Header | Restroom Closed |
Legend | For Cleaning |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Black, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Restroom Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restroom Closed, Legend For Cleaning, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.