Shop All Facility Signs
Brady
Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493
Mfr # 43493
Zoro # G7412087
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 43493
- Zoro # G7412087
- UPC # 754473434939
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, Massachusetts (2690)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- BRADY Sign, Safety, Restroom Closed For Cleaning, 57080 (57080)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- BRADY Caution Sign, 7" HX10" W, Aluminum, Width: 10", 132084 (132084)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- Brady Facility Signs