Shop All Facility Signs
Brady
Restroom Sign, 10X14", BK/WHT, Men, ENG, 25917
Mfr # 25917
Zoro # G7364688
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25917
- Zoro # G7364688
- UPC # 754473259174
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Symbol |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- PORTWEST Iona Work Shirt S/S, XL (F124)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Caution Sign, 7 x 10In, Black/Yellow, 124672 (124672)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354 (127354)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", PDCA, 60-1900-2418-L754 (60-1900-2418-L754)
- Brady Signs