Shop All Facility Signs
Brady
Restroom Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124151
Zoro # G7426708
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124151
- Zoro # G7426708
- UPC # 754473799113
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees F to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- BRADY Caution Sign, 7 x 10In, Black/Yellow, 124672 (124672)
- BRADY First Aid Sign, 5" Height, 14" Width, Plastic, Rectangle, English (85478)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1080-HI_12x18 (T1-1080-HI_12x18)
- Brady Facility Signs