Shop All Vehicle Signs
Brady
Restriction Sign, 10" H, 7" W, Plastic, Rectangle, English, 123840
Mfr # 123840
Zoro # G8607337
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Forklifts Allowed In This Area
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123840
- Zoro # G8607337
- UPC # 754473795245
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Restriction Sign |
Header | No Header |
Legend | No Forklifts Allowed In This Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Black, Red |
Description
Restriction Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Forklifts Allowed In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY COVERALL DISP POLYPROPYLENE XXXL (SA6845)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BRADY Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H (124508)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- BRADY Safety Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 123997 (123997)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- SIGNMISSION OSHA WARNING, 10" Width, Aluminum, 10" W, 14" L, Landscape, Back In Or Pull Out On Green Only (OS-WS-A-1014-L-12469)
- Brady Vehicle Signs