Shop All Tags
Brady
Repair Tag, 5 3/4 in Height, 3 in
Mfr # 86569
Zoro # G4907971
product price: $19.65
/pk 10, $1.96/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Header Repair Order
- Legend Repairs Required When Repairs Are Completed. Return Tag To Name___ Dept___ Date___
- Width 3 in
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Size (WxH) | 3 in x 5 3/4 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Repair Order, Header Wording Repair Order, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- BRADY Danger Bilingual Tag, 5 3/4 in Height, 3 in (TG400B)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (65348)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- Brady Tags