Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Removable Glossy Polyester Labels 0.5 in H x 1 in W White 10000/RL
Mfr # THT-5-533-10
Zoro # G308583226
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Height 0.5 in
- Material Polyester
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-533-10
- Zoro # G308583226
- UPC # 754473928636
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.5 in |
Size | 0.5 in H x 1 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Includes | Roll of 10000 Labels |
Label Maker Tape Thickness | 0.003 in |
Application | Circuit Board Labeling;General Identification;Laboratory Labeling |
Description
Removable Polyester B-533 is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications. Glossy white polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of -70 to 212 deg F -94 to 100 deg C. Service temperature of -70 to 212 deg F -94 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Filter Cover Retaining Clips (PF3000-03-061)
- HONEYWELL NORTH Inhalation Valve Seat, PR (80814A)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (THT-107-483)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-30-483)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- Brady Safety Labels